GFW3PH600690000R00M
Gefran Process Controllers, GFW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFW3PH600690000R00M

Gefran Process Controllers, GFW Series

GFW3PH600690000R00M

Gefran Process Controllers, GFW Series
Power Controller
Item Number
GFW3PH600690000R00M
MFG Item Number
F075419
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFW Series
Item #
GFW3PH600690000R00M
Power Controller

GFW Series Information


Specifications

Specifications
Manufacturer Part Number F075419
Manufacturer Gefran
Product Series GFW
Family Series Gefran Process Controllers, GFW Series
Description Power Controller
Voltage 690 VAC
Nominal Voltage 690 VAC
Current Rating 600 A
Auxiliary Output (4) Relay
Communication ModBus RTU
Fusible Yes
Net Weight 68.3433 lbs
Gross Weight 68.3433 lbs