GFX-E1-40/480-0-0-00-0-C0
Gefran Process Controllers, GEFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX-E1-40/480-0-0-00-0-C0

Gefran Process Controllers, GEFLEX Series

GFX-E1-40/480-0-0-00-0-C0

Gefran Process Controllers, GEFLEX Series
GFX-E1-40/480-0-0-00-0-C0 Geflex
Item Number
GFX-E1-40/480-0-0-00-0-C0
MFG Item Number
F029210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GEFLEX Series
Item #
GFX-E1-40/480-0-0-00-0-C0
GFX-E1-40/480-0-0-00-0-C0 Geflex

GEFLEX Series Information


Specifications

Specifications
Manufacturer Part Number F029210
Manufacturer Gefran
Product Series GEFLEX
Family Series Gefran Process Controllers, GEFLEX Series
Description GFX-E1-40/480-0-0-00-0-C0 Geflex Power Controller
Voltage 24-530 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Auxiliary Output None
Firing Mode Zero Crossing
Communication None
Alarm Outputs (2) Relay
Current Limiter No
Fusible No
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, EAC, UL
Comments Expansion Unit for Three Phase Load
Net Weight 1.8739 lbs
Gross Weight 1.8739 lbs