Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFX-M1-60/480-M-C-RR-P-C0
Gefran Process Controllers, GEFLEX Series
GFX-M1-60/480-M-C-RR-P-C0
Gefran Process Controllers, GEFLEX Series
GFX-M1-60/480-M-C-RR-P-C0 Geflex
Item Number
GFX-M1-60/480-M-C-RR-P-C0
This item cannot be canceled or returned
Description
Process Controllers, GEFLEX Series
Item #
GFX-M1-60/480-M-C-RR-P-C0
GFX-M1-60/480-M-C-RR-P-C0 Geflex
GEFLEX Series Information
Specifications
Specifications
| Manufacturer Part Number |
F067248 |
| Manufacturer |
Gefran |
| Product Series |
GEFLEX |
| Family Series |
Gefran Process Controllers, GEFLEX Series |
| Description |
GFX-M1-60/480-M-C-RR-P-C0 Geflex Power Controller |
| Voltage |
24-530 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
60 A |
| Load Type |
Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads |
| Control Input |
0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple |
| Auxiliary Output |
(2) Relay |
| Firing Mode |
Zero Crossing |
| Communication |
ModBus RTU |
| Alarm Outputs |
(2) Relay |
| Current Limiter |
No |
| Fusible |
No |
| On-Board Temperature PID |
Yes |
| Signal Feedback |
No |
| Approvals |
CE, EAC, UL |
| Net Weight |
2.866 lbs |
| Gross Weight |
2.866 lbs |
GFX-M1-60/480-M-C-RR-P-C0
Gefran Process Controllers, GEFLEX Series