GFX-M1-75/480-M-D-RR-P-CV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GFX-M1-75/480-M-D-RR-P-CV Gefran Process Controllers, Geflex Power Controller
MFG Item Number
F023096

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GFX-M1-75/480-M-D-RR-P-CV Gefran Process Controllers, Geflex Power Controller

MFG Item Number
F023096
Item Number
GFX-M1-75/480-M-D-RR-P-CV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFX-M1-75/480-M-D-RR-P-CV
Geflex Power Controller

Series Information

Specifications

Specifications
Manufacturer Part Number F023096
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Geflex Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 75 A
Load Type Resistance Load
Auxiliary Output (2) Relay
Communication ModBus RTU
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs