Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
GFX-M2-B_V/0-P-C-RR-P-0
Gefran Process Controllers
Item Number
GFX-M2-B_V/0-P-C-RR-P-0
This item cannot be canceled or returned
Description
Process Controllers, Series
Item #
GFX-M2-B_V/0-P-C-RR-P-0
Specifications
Specifications
| Manufacturer Part Number |
F042717 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
Geflex Power Controller |
| Auxiliary Output |
(2) Relay |
| Communication |
Profibus DP |
| Fusible |
Yes |
| On-Board Temperature PID |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFX-M2-B_V/0-P-C-RR-P-0
Gefran Process Controllers