Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GEFLEX Multifunction Series Information
| Manufacturer Part Number | F031428 |
|---|---|
| Manufacturer | Gefran |
| Product Series | GEFLEX Multifunction |
| Family Series | Gefran Process Controllers, GEFLEX Multifunction Series |
| Description | GFX-M2-B15/0-M-R-RR-P-C0 Geflex Power Controller |
| Load Type | Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads |
| Control Input | 0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple |
| Auxiliary Output | (2) Relay, Relay Cooling |
| Firing Mode | Zero Crossing |
| Communication | ModBus RTU |
| Alarm Outputs | (2) Relay |
| Current Limiter | No |
| Fusible | No |
| On-Board Temperature PID | Yes |
| Signal Feedback | No |
| Approvals | CE, EAC, UL |
| Comments | Base without Solid State Power Unit |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |