Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFX-S2-15/440-0-D-00-P-C0
Gefran Process Controllers, GEFLEX Multifunction Series
GFX-S2-15/440-0-D-00-P-C0
Gefran Process Controllers, GEFLEX Multifunction Series
GFX-S2-15/440-0-D-00-P-C0 Geflex
Item Number
GFX-S2-15/440-0-D-00-P-C0
This item cannot be canceled or returned
Description
Process Controllers, GEFLEX Multifunction Series
Item #
GFX-S2-15/440-0-D-00-P-C0
GFX-S2-15/440-0-D-00-P-C0 Geflex
GEFLEX Multifunction Series Information
Specifications
Specifications
| Manufacturer Part Number |
F031899 |
| Manufacturer |
Gefran |
| Product Series |
GEFLEX Multifunction |
| Family Series |
Gefran Process Controllers, GEFLEX Multifunction Series |
| Description |
GFX-S2-15/440-0-D-00-P-C0 Geflex Power Controller |
| Voltage |
24-484 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
15 A |
| Load Type |
Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads |
| Control Input |
0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple |
| Auxiliary Output |
Logic Cooling |
| Firing Mode |
Zero Crossing |
| Communication |
None |
| Alarm Outputs |
(2) Relay |
| Current Limiter |
No |
| Fusible |
No |
| On-Board Temperature PID |
Yes |
| Signal Feedback |
No |
| Approvals |
CE, EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFX-S2-15/440-0-D-00-P-C0
Gefran Process Controllers, GEFLEX Multifunction Series