GFX-S2-RR/0-0-R-00-P-0
Gefran Process Controllers, GEFLEX Multifunction Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX-S2-RR/0-0-R-00-P-0

Gefran Process Controllers, GEFLEX Multifunction Series

GFX-S2-RR/0-0-R-00-P-0

Gefran Process Controllers, GEFLEX Multifunction Series
GFX-S2-RR/0-0-R-00-P-0 Geflex Power
Item Number
GFX-S2-RR/0-0-R-00-P-0
MFG Item Number
F028752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GEFLEX Multifunction Series
Item #
GFX-S2-RR/0-0-R-00-P-0
GFX-S2-RR/0-0-R-00-P-0 Geflex Power

GEFLEX Multifunction Series Information


Specifications

Specifications
Manufacturer Part Number F028752
Manufacturer Gefran
Product Series GEFLEX Multifunction
Family Series Gefran Process Controllers, GEFLEX Multifunction Series
Description GFX-S2-RR/0-0-R-00-P-0 Geflex Power Controller
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple
Auxiliary Output Relay Cooling
Firing Mode Zero Crossing
Communication None
Alarm Outputs (2) Relay
Current Limiter No
Fusible No
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, EAC, UL
Comments Double Relay Output Module
Net Weight 0 lbs
Gross Weight 0 lbs