GFX4-30-R-1-0-0
Gefran Process Controllers, GFX4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX4-30-R-1-0-0

Gefran Process Controllers, GFX4 Series

GFX4-30-R-1-0-0

Gefran Process Controllers, GFX4 Series
GFX4-30-R-1-0-0 Geflex Power
Item Number
GFX4-30-R-1-0-0
MFG Item Number
F030911
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFX4 Series
Item #
GFX4-30-R-1-0-0
GFX4-30-R-1-0-0 Geflex Power

GFX4 Series Information

  • Compact, Ready to Use, Equipped Also with Fieldbus Interface
  • Current Transformers (One or Four)
  • 2 Configurable Relay Alarm Output
  • 4 Independent Loop Control Unit
  • 30, 60, or 80kw Solid State Relay
  • 2 Digital Inputs
GFX4 is a four independent loop controller, designed to manage electrical power. GFX4 is a compact unit bounding different technological elements like: controller, solid state relay, current transformers, and fuses‑holders (optional). The final result is a cost saving in terms of space and cabling. GFX4 consists of a power management unit, analog and digital inputs, analog and digital outputs, standard digital communication, integrated solid state relays, and fuses‑holder (optional). Geflex controls autonomously the four loop controllers, furnishing a complete diagnostics like the loaded current, the control of the zones, the alarms state. A specific step by step software tool has been developed in order to assist the product configuration based on the different applications.

Videos

Specifications

Specifications
Manufacturer Part Number F030911
Manufacturer Gefran
Product Series GFX4
Family Series Gefran Process Controllers, GFX4 Series
Description GFX4-30-R-1-0-0 Geflex Power Controller
Voltage 24-530 VAC
Nominal Voltage 480 VAC
Current Rating 16 A
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, Current Transformer, RTD, Thermocouple
Auxiliary Output (4) Relay
Firing Mode Zero Crossing
Communication ModBus RTU
Alarm Outputs (2) Relay
Current Limiter No
Fusible No
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, CSA, EAC, UL
Comments Rated Current Listed per Channel, 4 Channel Controller
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs