GFX4-30-R-1-F-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX4-30-R-1-F-0

Gefran Process Controllers

GFX4-30-R-1-F-0

Gefran Process Controllers
POWER CONTROLLER
Item Number
GFX4-30-R-1-F-0
MFG Item Number
F034609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFX4-30-R-1-F-0
POWER CONTROLLER

Series Information

Specifications

Specifications
Manufacturer Part Number F034609
Manufacturer Gefran
Family Series Gefran Process Controllers
Description POWER CONTROLLER
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 16 A
Auxiliary Output (4) Relay
Alarm Outputs (2) Relay
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.5274 lbs
Gross Weight 3.5274 lbs