Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F032216 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | Geflex Power Controller |
| Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 16 A |
| Auxiliary Output | (4) Relay |
| Alarm Outputs | (2) Relay |
| Fusible | Yes |
| On-Board Temperature PID | Yes |
| Net Weight | 3.5274 lbs |
| Gross Weight | 3.5274 lbs |