GFX4 Series Information
| Manufacturer Part Number | F035909 |
|---|---|
| Manufacturer | Gefran |
| Product Series | GFX4 |
| Family Series | Gefran Process Controllers, GFX4 Series |
| Description | GFX4-60-R-2-F-P Geflex Power Controller |
| Voltage | 24-530 VAC |
| Nominal Voltage | 480 VAC |
| Current Rating | 30 A |
| Load Type | Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads |
| Control Input | 0-10 VDC, 24 VDC Digital, 4-20 mA, Current Transformer, RTD, Thermocouple |
| Auxiliary Output | (4) Relay |
| Firing Mode | Zero Crossing |
| Communication | ModBus RTU, Profibus DP |
| Alarm Outputs | (2) Relay |
| Current Limiter | No |
| Fusible | Yes |
| On-Board Temperature PID | Yes |
| Signal Feedback | No |
| Approvals | CE, CSA, EAC, UL |
| Comments | Rated Current Listed per Channel, 4 Channel Controller |
| Net Weight | 3.5274 lbs |
| Gross Weight | 3.5274 lbs |