GFX4-80-0-2-0-M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX4-80-0-2-0-M

Gefran Process Controllers

GFX4-80-0-2-0-M

Gefran Process Controllers
Geflex Power Controller
Item Number
GFX4-80-0-2-0-M
MFG Item Number
F073935
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFX4-80-0-2-0-M
Geflex Power Controller

Series Information

Specifications

Specifications
Manufacturer Part Number F073935
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Geflex Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Communication ModBus RTU
Alarm Outputs (2) Relay
On-Board Temperature PID Yes
Net Weight 2.6455 lbs
Gross Weight 2.6455 lbs