GFX4-IR-60-0-2-F-E2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX4-IR-60-0-2-F-E2

Gefran Process Controllers

GFX4-IR-60-0-2-F-E2

Gefran Process Controllers
GFX4-IR-60-0-2-F-E2
Item Number
GFX4-IR-60-0-2-F-E2
MFG Item Number
F051712
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFX4-IR-60-0-2-F-E2
GFX4-IR-60-0-2-F-E2

Series Information

Specifications

Specifications
Manufacturer Part Number F051712
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-IR-60-0-2-F-E2
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 32 A
Firing Mode Burst Firing, Half Single Cycle, Phase Angle, Zero Crossing
Communication EtherCAT
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.5274 lbs
Gross Weight 4.415 lbs