GFX4-IR-60-R-2-F-0
Gefran Process Controllers, GFX4-IR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFX4-IR-60-R-2-F-0

Gefran Process Controllers, GFX4-IR Series

GFX4-IR-60-R-2-F-0

Gefran Process Controllers, GFX4-IR Series
GFX4-IR-60-R-2-F-0 Geflex Power
Item Number
GFX4-IR-60-R-2-F-0
MFG Item Number
F046414
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFX4-IR Series
Item #
GFX4-IR-60-R-2-F-0
GFX4-IR-60-R-2-F-0 Geflex Power

GFX4-IR Series Information

  • Compact, Ready to Use, Equipped Also with Fieldbus Interface
  • Current Transformers (One or Four)
  • 2 Configurable Relay Alarm Output
  • 4 Independent Loop Control Unit
  • 30, 60, or 80 kW Solid State Relay
  • 2 Digital Inputs
GFX4‑IR is a four independent loop controller, designed to manage electrical power. GFX4 is a compact unit bounding different technological elements like: controller, solid state relay, current transformers, and fuses‑holders (optional). The final result is a cost saving in terms of space and cabling. The GFX4‑IR is managed by a microprocessor that independently controls the four control loops and also runs functions specifically designed to manage single phase and 3‑phase loads, with low and high temperature coefficient, medium and short wave infrared lamps, control single phase and 3‑phase transformers (example, with loads such as Super Kanthal or silicon carbide).

Specifications

Specifications
Manufacturer Part Number F046414
Manufacturer Gefran
Product Series GFX4-IR
Family Series Gefran Process Controllers, GFX4-IR Series
Description GFX4-IR-60-R-2-F-0 Geflex Power Controller
Voltage 24-530 VAC
Nominal Voltage 480 VAC
Current Rating 30 A
Load Type High Thermal Coefficient Resistive Loads, Low Inductance Loads, Low Thermal Coefficient Resistive Loads, Short-Wave Infrared Lamps, Transformers
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, RTD, Thermocouple
Auxiliary Output (4) Relay
Firing Mode Burst Firing, Half Single Cycle, Phase Angle, Zero Crossing
Communication ModBus RTU
Alarm Outputs (2) Relay
Current Limiter Yes
Fusible Yes
On-Board Temperature PID Yes
Signal Feedback Yes
Approvals CE, CSA, EAC, UL
Comments Rated Current Listed per Channel, 4 Channel Controller
Net Weight 3.5274 lbs
Gross Weight 3.5274 lbs