GFXE1B40/48000000C0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GFXE1B40/48000000C0 Gefran Process Controllers, Geflex Power Controller
MFG Item Number
F031327

GFXE1B40/48000000C0 Gefran Process Controllers, Geflex Power Controller

MFG Item Number
F031327
Item Number
GFXE1B40/48000000C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFXE1B40/48000000C0
Geflex Power Controller

Series Information

Specifications

Specifications
Manufacturer Part Number F031327
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Geflex Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 40 A
Load Type Resistance Load
Fusible Yes
On-Board Temperature PID Yes
Net Weight 1.8739 lbs
Gross Weight 1.8739 lbs