GFXTERMO4-0-1-0
Gefran Process Controllers, GFXTERMO4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFXTERMO4-0-1-0

Gefran Process Controllers, GFXTERMO4 Series

GFXTERMO4-0-1-0

Gefran Process Controllers, GFXTERMO4 Series
GFXTERMO4-0-1-0 4 Loop DIN Rail
Item Number
GFXTERMO4-0-1-0
MFG Item Number
F030927
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFXTERMO4 Series
Item #
GFXTERMO4-0-1-0
GFXTERMO4-0-1-0 4 Loop DIN Rail

GFXTERMO4 Series Information

  • Standard Communication Port: Modbus RTU
  • Optional Port for Fieldbus: Profibus DP, CANopen, DeviceNet, Modbus RTU, Ethernet Modbus TCP, Ethernet IP, EtherCAT, ProfiNET
  • 4 Configurable Outputs: Relay / Logic / TRIAC / Continuous
  • 4 Independent Hot/Cold PIDs
  • 4 Universal Process Inputs
  • 4 Auxiliary Analog Inputs
  • 2 Configurable Relay
  • 4 Main Outputs
  • 2 Digital Inputs
  • Installs on DIN Rod and Panel
GFXTERMO4 is a multi‑loop control system that controls four process loops in a completely independent manner. Configuration of I/O resources is very rapid and flexible thanks to a programming tool that guides the user in the selection of parameters.
Each control loop has:
  • Process input
  • Input for external CTs or CT / linear input
  • Control output
  • Cooling output
Other auxiliary I/Os:
  • Two digital inputs
  • Two relay outputs
The use of two independent serial ports provides efficient communication ability.

Specifications

Specifications
Manufacturer Part Number F030927
Manufacturer Gefran
Product Series GFXTERMO4
Family Series Gefran Process Controllers, GFXTERMO4 Series
Description GFXTERMO4-0-1-0 4 Loop DIN Rail Control
Power Supply 18-30 VDC
Nominal Voltage 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 10
Display Type Indicators
Thermocouple Class J, K, R, S, T
Approvals CE, cULus
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs