Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
GFXTERMO4-0-1-E1
Gefran Process Controllers
Item Number
GFXTERMO4-0-1-E1
This item cannot be canceled or returned
Description
Process Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
F059825 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
4 Loop DIN Rail Control |
| Load Type |
Resistance Load |
| Communication |
Ethernet IP |
| Alarm Outputs |
(1) Solid State Relay |
| On-Board Temperature PID |
Yes |
| Net Weight |
0.7055 lbs |
| Gross Weight |
0.7055 lbs |
GFXTERMO4-0-1-E1
Gefran Process Controllers