Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
GFXTERMO4-C-1-0
Gefran Process Controllers
Item Number
GFXTERMO4-C-1-0
This item cannot be canceled or returned
Description
Process Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
F033046 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
4 Loop DIN Rail Control |
| Load Type |
Resistance Load |
| Auxiliary Output |
(4) Continuous |
| Communication |
None |
| Alarm Outputs |
(1) Solid State Relay |
| On-Board Temperature PID |
Yes |
| Net Weight |
0.7055 lbs |
| Gross Weight |
0.7055 lbs |
GFXTERMO4-C-1-0
Gefran Process Controllers