Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gefran Process Controllers, GFXTERMO4 Series
GFXTERMO4-D-1-E1
Gefran Process Controllers, GFXTERMO4 Series
GFXTERMO4-D-1-E1 4 Loop DIN Rail
Item Number
GFXTERMO4-D-1-E1
This item cannot be canceled or returned
Description
Process Controllers, GFXTERMO4 Series
GFXTERMO4-D-1-E1 4 Loop DIN Rail
GFXTERMO4 Series Information
Standard Communication Port: Modbus RTU Optional Port for Fieldbus: Profibus DP, CANopen, DeviceNet, Modbus RTU, Ethernet Modbus TCP, Ethernet IP, EtherCAT, ProfiNET 4 Configurable Outputs: Relay / Logic / TRIAC / Continuous 4 Independent Hot/Cold PIDs 4 Universal Process Inputs 4 Auxiliary Analog Inputs 2 Configurable Relay 4 Main Outputs 2 Digital Inputs Installs on DIN Rod and Panel GFXTERMO4 is a multi‑loop control system that controls four process loops in a completely independent manner. Configuration of I/O resources is very rapid and flexible thanks to a programming tool that guides the user in the selection of parameters.
Each control loop has:
Process input Input for external CTs or CT / linear input Control output Cooling output Other auxiliary I/Os:
Two digital inputs Two relay outputs The use of two independent serial ports provides efficient communication ability.
Specifications
Specifications
Manufacturer Part Number
F051722
Manufacturer
Gefran
Product Series
GFXTERMO4
Family Series
Gefran Process Controllers, GFXTERMO4 Series
Description
GFXTERMO4-D-1-E1 4 Loop DIN Rail Control
Power Supply
18-30 VDC
Nominal Voltage
24 VDC
Input Type
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type
Relay, Solid State AC
Number of Outputs
11
Display Type
Indicators
Thermocouple Class
J, K, R, S, T
Approvals
CE, cULus
Net Weight
0.805 lbs
Gross Weight
1.25 lbs
GFXTERMO4-D-1-E1
Gefran Process Controllers, GFXTERMO4 Series