Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Grounding, GGH Series
GG12H
Blackburn, a T & B Brand Grounding, GGH Series
HVYDTY GRD ROD CLMP 1/2IN 8 SOL HEX
This item cannot be canceled or returned
Description
HVYDTY GRD ROD CLMP 1/2IN 8 SOL HEX
Specifications
Specifications
| Manufacturer Part Number |
GG12H |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
GGH |
| Family Series |
Blackburn, a T & B Brand Grounding, GGH Series |
| Description |
Heavy Duty Ground Rod Clamp, Copper Alloy Casting, Hex Head Screw, Nominal Rod Diameter 1/2 12.7mm, Wire Range 8 Sol - 2 Str 8.3-33.6mm2 |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Rod |
| Mounting |
Direct on Rod |
| Approvals |
CSA |
| Comments |
Hex Head Bolt |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
GG12H
Blackburn, a T & B Brand Grounding, GGH Series