GG15160C8
Marsh Panel Meters & Gauges, Marshalltown Value Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GG15160C8 Marsh Panel Meters & Gauges, Marshalltown Value Series, Marshalltown Value Series
MFG Item Number
GG15160C8

GG15160C8 Marsh Panel Meters & Gauges, Marshalltown Value Series, Marshalltown Value Series

MFG Item Number
GG15160C8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Marshalltown Value Series
Item #
GG15160C8
Marshalltown Value Series

Marshalltown Value Series Information


Videos

Specifications

Specifications
Manufacturer Part Number GG15160C8
Manufacturer Marsh
Product Series Marshalltown Value
Family Series Marsh Panel Meters & Gauges, Marshalltown Value Series
Description Marshalltown Value Series
Range 0-160 psi
Case Size 1.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Plastic w/ Steel Friction Ring
Filler Medium Dry
Net Weight 0.13 lbs
Gross Weight 0.145 lbs