GG20160L8
Marsh Panel Meters & Gauges, Marshalltown Value Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GG20160L8

Marsh Panel Meters & Gauges, Marshalltown Value Series

GG20160L8

Marsh Panel Meters & Gauges, Marshalltown Value Series
Gauge, 0-160psi, 2in., 1/8in.NPT Entry,
MFG Item Number
GG20160L8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Panel Meters & Gauges, Marshalltown Value Series
Item #
GG20160L8
Gauge, 0-160psi, 2in., 1/8in.NPT Entry,

Marshalltown Value Series Information


Videos

Specifications

Specifications
Manufacturer Part Number GG20160L8
Manufacturer Marsh
Product Series Marshalltown Value
Family Series Marsh Panel Meters & Gauges, Marshalltown Value Series
Description Gauge, 0-160psi, 2in., 1/8in.NPT Entry, Lower Mount, Marshalltown Value Series
Range 0-160 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Plastic w/ Steel Friction Ring
Filler Medium Dry
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs