GG2030L8
Marsh Panel Meters & Gauges, Marshalltown Value Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GG2030L8

Marsh Panel Meters & Gauges, Marshalltown Value Series

GG2030L8

Marsh Panel Meters & Gauges, Marshalltown Value Series
Marshalltown Value Series
MFG Item Number
GG2030L8
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Marshalltown Value Series
Item #
GG2030L8
Marshalltown Value Series

Marshalltown Value Series Information


Videos

Specifications

Specifications
Manufacturer Part Number GG2030L8
Manufacturer Marsh
Product Series Marshalltown Value
Family Series Marsh Panel Meters & Gauges, Marshalltown Value Series
Description Marshalltown Value Series
Range 0-30 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Plastic w/ Steel Friction Ring
Filler Medium Dry
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs