GG Series Information
| Manufacturer Part Number | GG800 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | GG |
| Family Series | Eaton's Bussmann series Fuses, GG Series |
| Description | Fuse-link, low voltage, 800 A, AC 550 V, DC 250 V, BS88, BS, IEC |
| Fuse Type | British Standard (BS88) |
| Current Rating | 800 A |
| AC Voltage | 550 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Semiconductor |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 2 lbs |
| Gross Weight | 0.125 lbs |