Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GGA-5 Ilsco Terminals, CU CMP (A)250-500 (B)2-250 B U L
GGA-5 Ilsco Terminals, CU CMP (A)250-500 (B)2-250 B U L
This item cannot be canceled or returned
Description
CU CMP (A)250-500 (B)2-250 B U L
Specifications
Specifications
| Manufacturer Part Number |
GGA-5 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU CMP (A)250-500 (B)2-250 B U L |
| Net Weight |
0 lbs |
| Gross Weight |
1.07 lbs |