Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GGA-6
CU CMP (A)250-500 (B)250-500 B UL
This item cannot be canceled or returned
Description
CU CMP (A)250-500 (B)250-500 B UL
Specifications
Specifications
| Manufacturer Part Number |
GGA-6 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU CMP (A)250-500 (B)250-500 B UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.799 lbs |