Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GGC-6
CU CMP (R)250-500 (T)1/0-2/0 B UL
This item cannot be canceled or returned
Description
CU CMP (R)250-500 (T)1/0-2/0 B UL
Specifications
Specifications
| Manufacturer Part Number |
GGC-6 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU CMP (R)250-500 (T)1/0-2/0 B UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.452 lbs |