GGC2.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GGC2.500 Mersen Fuses, GGC Series, Miniature fuse GGC - Fast-Acting
MFG Item Number
GGC2-1/2

GGC2.500 Mersen Fuses, GGC Series, Miniature fuse GGC - Fast-Acting

MFG Item Number
GGC2-1/2
Item Number
GGC2.500
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, GGC Series
Item #
GGC2.500
Miniature fuse GGC - Fast-Acting

GGC Series Information

  • .01~30 Amps
  • 32~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GGC2-1/2
Manufacturer Mersen
Product Series GGC
Family Series Mersen Fuses, GGC Series
Description Miniature fuse GGC - Fast-Acting 250VAC 2.5A Size 6,3x32 Ferrule
Fuse Type Miniature
Current Rating 2.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.01 lbs
Alternatives
AGC-2.500-R
AGC-2.500-R
Eaton's Bussmann series Fuses, AGC Series