OpenAir GGD Series Information
| Manufacturer Part Number | GGD221.1U/B |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | OpenAir GGD |
| Family Series | Siemens Building Technologies Dampers, OpenAir GGD Series |
| Description | Actuator F/S,2PT,115V,142LB, 8/PK, Bulk Pack |
| Control Signal | Two Position (On/Off) |
| Nominal Timing | 15 s |
| Nominal Voltage | 120 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 142 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Round 3/8-1 " |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Manual Operation | Manual Override |
| Electrical Connection | Cable |
| Operating Temperature | 0-130 °F |
| Approvals | C-Tick, cUL, UL |
| Comments | 8 Actuator Bulk Pack, UL Listed Fire/Smoke Control Damper |
| Net Weight | 56 lbs |
| Gross Weight | 56 lbs |