GGM Series Information
| Manufacturer Part Number | GGM-V25 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GGM |
| Family Series | Mersen Fuses, GGM Series |
| Description | Miniature fuse GGM-V - Fast-Acting 250VAC 25A Size 5x20 Soldered connection |
| Fuse Type | Miniature |
| Current Rating | 25 A |
| AC Voltage | 32 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 A @ 32 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 2.3 " |
| Diameter | 0.2 " |
| Length | 0.8 " |
| Approvals | CE, UL |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.01 lbs |