GGM0.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GGM0.500 Mersen Fuses, GGM Series, Miniature fuse GGM - Fast-Acting
MFG Item Number
GGM1/2

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GGM0.500 Mersen Fuses, GGM Series, Miniature fuse GGM - Fast-Acting

MFG Item Number
GGM1/2
Item Number
GGM0.500
Series
More specs

Discontinued by Manufacturer

Recommended Replacement Products

The original part is discontinued by the manufacturer. Our team has identified the following equivalent replacement.

GMA-0.500-R
GMA-0.500-R
Eaton's Bussmann series Fuses, GMA Series

Description

Fuses, GGM Series
Item #
GGM0.500
Miniature fuse GGM - Fast-Acting

GGM Series Information

  • .0625~15 Amps
  • 125~250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GGM1/2
Manufacturer Mersen
Product Series GGM
Family Series Mersen Fuses, GGM Series
Description Miniature fuse GGM - Fast-Acting 250VAC 0.5A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 0.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.0006 lbs
Gross Weight 0.01 lbs