WH18-00-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WH18-00-25 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 18AWG, BLK, 300V, SP/25, STRND
MFG Item Number
WH18-00-25

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

WH18-00-25 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 18AWG, BLK, 300V, SP/25, STRND

MFG Item Number
WH18-00-25
More specs

Discontinued by Manufacturer

Description

Wire & Cable, Stranded Wire 300V Series
Item #
WH18-00-25
WIRE, 18AWG, BLK, 300V, SP/25, STRND

Stranded Wire 300V Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 300 Volt PVC Insulation
  • 25 and 100 Feet Spools
  • OSHA Acceptable
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WH18-00-25
Manufacturer NTE Electronics
Product Series Stranded Wire 300V
Family Series NTE Electronics Wire & Cable, Stranded Wire 300V Series
Description WIRE, 18AWG, BLK, 300V, SP/25, STRND
Conductor Type Stranded
Stranding 16
Wire Size Range 18 AWG
Jacket Color Black
Voltage 300 VAC
Insulation Material PVC
Length 25 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs