GGNY-953-0-C
Catamount, a T & B Brand Cable Clamps

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GGNY-953-0-C

Catamount, a T & B Brand Cable Clamps

GGNY-953-0-C

Catamount, a T & B Brand Cable Clamps
CBL CLAMP BLK GATOR GRIP 13/32 D
MFG Item Number
GGNY-953-0-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20000

Description

Cable Clamps, Series
Item #
GGNY-953-0-C
CBL CLAMP BLK GATOR GRIP 13/32 D

Series Information

Specifications

Specifications
Manufacturer Part Number GGNY-953-0-C
Manufacturer Catamount, a T & B Brand
Family Series Catamount, a T & B Brand Cable Clamps
Description Adjustable Gator Grip Cable Clamp, Black Nylon 6.6 for Temperatures up to 105 Degrees Celsius 221 F, Nominal Diameter of 27.78mm 1.093 Inches, Closed Diameter of 24.21mm 0.953 Inches, Width of 7.9mm 0.31 Inches, Thickness of 0.07 1.8 Inches
Color Black
Thickness 1.8 "
Width 0.31 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs