GGX Series Information
| Manufacturer Part Number | GGX1/2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GGX |
| Family Series | Mersen Fuses, GGX Series |
| Description | Miniature fuse GGX 8AG - Fast-Acting 250VAC 0.5A Size 1/4x1 Ferrule |
| Fuse Type | Miniature |
| Current Rating | 0.375 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Material | Glass |
| Interrupt Rating | 35 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1 " |
| Approvals | CE |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |