Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GH1000 Eaton's Bussmann series Fuses, 1000AMP 550V AC INDUSTRIAL BS88 FUSE
GH1000 Eaton's Bussmann series Fuses, 1000AMP 550V AC INDUSTRIAL BS88 FUSE
This item cannot be canceled or returned
Description
1000AMP 550V AC INDUSTRIAL BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
GH1000 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 1000 A, AC 550 V, BS88, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
1,000 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
5.65 lbs |
| Gross Weight |
0.3531 lbs |
GH1000
Eaton's Bussmann series Fuses