Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GH1250 Eaton's Bussmann series Fuses, 1250AMP 550V AC INDUSTRIAL FUSE
GH1250 Eaton's Bussmann series Fuses, 1250AMP 550V AC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
1250AMP 550V AC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
GH1250 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 1250 A, AC 550 V, BS88, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
1,250 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
5.6571 lbs |
| Gross Weight |
5.6571 lbs |
GH1250
Eaton's Bussmann series Fuses