Series Information
| Manufacturer Part Number | GH2008 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Gearmotors |
| Description | GEARMOTOR 0.25HP 2P GIL200 IL 58 |
| Output Speed | 61 RPM |
| Ratio | 30:1 |
| Nominal Ratio (:1) | 30 |
| Horsepower | 1/8 hp |
| DC Voltage | 90 VDC |
| Nominal Voltage | 90 VDC |
| Current Rating | 1.42 A |
| Enclosure | Totally Enclosed Non-Ventilated |
| Bearing Type | Double Shielded Ball |
| Approvals | cCSAus |
| Net Weight | 2.222 lbs |
| Gross Weight | 2.222 lbs |