Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GH710 Eaton's Bussmann series Fuses, 710AMP 550V AC INDUSTRIAL
GH710 Eaton's Bussmann series Fuses, 710AMP 550V AC INDUSTRIAL
This item cannot be canceled or returned
Description
710AMP 550V AC INDUSTRIAL
Specifications
Specifications
| Manufacturer Part Number |
GH710 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 710 A, AC 550 V, BS88, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
710 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.0089 lbs |
| Gross Weight |
0.0089 lbs |
GH710
Eaton's Bussmann series Fuses