Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GH800 Eaton's Bussmann series Fuses, 800AMP 550V AC INDUSTUSTRIAL BS88 FUSE
GH800 Eaton's Bussmann series Fuses, 800AMP 550V AC INDUSTUSTRIAL BS88 FUSE
This item cannot be canceled or returned
Description
800AMP 550V AC INDUSTUSTRIAL BS88 FUSE
Specifications
Specifications
| Manufacturer Part Number |
GH800 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 800 A, AC 550 V, BS88, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
800 A |
| AC Voltage |
550 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
4.213 lbs |
| Gross Weight |
4.213 lbs |
GH800
Eaton's Bussmann series Fuses