Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHG-1538 Gardner Bender Cable Entries, GHG Series, Grommet,3/8in. Inside Diameter,CD/5,
GHG-1538 Gardner Bender Cable Entries, GHG Series, Grommet,3/8in. Inside Diameter,CD/5,
This item cannot be canceled or returned
Description
Cable Entries, GHG Series
Grommet,3/8in. Inside Diameter,CD/5,
Protect wires from chafing against drilled holes.
Specifications
Specifications
| Manufacturer Part Number |
GHG-1538 |
| Manufacturer |
Gardner Bender |
| Product Series |
GHG |
| Family Series |
Gardner Bender Cable Entries, GHG Series |
| Description |
Grommet,3/8in. Inside Diameter,CD/5, Carded |
| Cable Diameter Range |
0.375 " |
| Mounting |
Snap-In |
| Color |
Black |
| Material |
Vinyl |
| Net Weight |
0.0181 lbs |
| Gross Weight |
0.0313 lbs |
GHG-1538
Gardner Bender Cable Entries, GHG Series