Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
GHG273-2000-L0005
Eaton's Crouse-Hinds series Switches
MFG Item Number
GHG273-2000-L0005
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GHG273-2000-L0005 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
HARDWARE |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHG273-2000-L0005
Eaton's Crouse-Hinds series Switches