Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
GHG511-7304-R0001
Eaton's Crouse-Hinds series Plugs & Receptacles
MFG Item Number
GHG511-7304-R0001
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
GHG511-7304-R0001 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
HARDWARE |
| Connection Type |
Plug |
| Current Rating |
16 A |
| Voltage |
690 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHG511-7304-R0001
Eaton's Crouse-Hinds series Plugs & Receptacles