Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHG512-7506-R0001 Eaton's Crouse-Hinds series Plugs & Receptacles, HARDWARE
MFG Item Number
GHG512-7506-R0001
GHG512-7506-R0001 Eaton's Crouse-Hinds series Plugs & Receptacles, HARDWARE
MFG Item Number
GHG512-7506-R0001
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
GHG512-7506-R0001 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
HARDWARE |
| Connection Type |
Plug |
| Current Rating |
32 A |
| Voltage |
690 V |
| Number of Poles |
5 |
| Number of Wires |
4 |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHG512-7506-R0001
Eaton's Crouse-Hinds series Plugs & Receptacles