GHPHT27
Appleton Plugs & Receptacles, GHBPH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GHPHT27 Appleton Plugs & Receptacles, GHBPH Series, HANGER FEED-THRU 277V RECPT'L

MFG Item Number
G-HPHT-27

GHPHT27 Appleton Plugs & Receptacles, GHBPH Series, HANGER FEED-THRU 277V RECPT'L

MFG Item Number
G-HPHT-27
Item Number
GHPHT27
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, GHBPH Series
Item #
GHPHT27
HANGER FEED-THRU 277V RECPT'L

GHBPH Series Information

Specifications

Specifications
Manufacturer Part Number G-HPHT-27
Manufacturer Appleton
Product Series GHBPH
Family Series Appleton Plugs & Receptacles, GHBPH Series
Description Low Bay Light Fixture Hanger, Type Hanger Feed-Through, Used On Low Bay Light Fixture, Conduit Hub Size 3/4 Inch, Voltage Rating 277 V, Material Malleable Iron, Finish Zinc Electroplated Chromate
Voltage 277 VAC
Connection Type Receptacle
Watertight No
Isolated Ground No
Approvals CSA, UL
Comments Designed for suspension of HID, Fluorescent and incandescent lighting fixtures
Net Weight 3.23 lbs
Gross Weight 3.23 lbs