Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHQ1030 Eaton Circuit Breakers, Eaton Cutler Hammer GHQ1030
GHQ1030 Eaton Circuit Breakers, Eaton Cutler Hammer GHQ1030
This item cannot be canceled or returned
Description
Eaton Cutler Hammer GHQ1030
Specifications
Specifications
| Manufacturer Part Number |
GHQ1030 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
GHQ1030, Eaton GHQ thermal magnetic circuit breaker,Thermal-magnetic circuit breaker,15 A,14 kAIC,Two-pole,277/480,GHP |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
277 VAC |
| Trip Unit |
Thermal Magnetic |
| Mounting |
Panel |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHQ1030
Eaton Circuit Breakers