Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, GHQRSP Series
GHQRSP1015
Eaton Circuit Breakers, GHQRSP Series
1P 15A 277VAC 14KAIC REMOTE
MFG Item Number
GHQRSP1015
This item cannot be canceled or returned
Description
Circuit Breakers, GHQRSP Series
1P 15A 277VAC 14KAIC REMOTE
GHQRSP Series Information
- One or Two Poles
- All UL Listed Circuit Breakers are High Intensity Discharge Rated
- 15, 20, or 30 Ampere Rated
Specifications
Specifications
| Manufacturer Part Number |
GHQRSP1015 |
| Manufacturer |
Eaton |
| Product Series |
GHQRSP |
| Family Series |
Eaton Circuit Breakers, GHQRSP Series |
| Description |
Eaton Type GHQRSP Circuit Breaker, Remote Controlled Solenoid, 120,120/240,277,480Y/277V, 65 kAIC at 120V, 14 kAIC at 480Y/277V, 15A |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHQRSP1015
Eaton Circuit Breakers, GHQRSP Series