GHQRSP1020
Eaton Circuit Breakers, GHQRSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GHQRSP1020 Eaton Circuit Breakers, GHQRSP Series, 1P 20A 277VAC 14KAIC REMOTE
MFG Item Number
GHQRSP1020

GHQRSP1020 Eaton Circuit Breakers, GHQRSP Series, 1P 20A 277VAC 14KAIC REMOTE

MFG Item Number
GHQRSP1020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, GHQRSP Series
Item #
GHQRSP1020
1P 20A 277VAC 14KAIC REMOTE

GHQRSP Series Information

  • One or Two Poles
  • All UL Listed Circuit Breakers are High Intensity Discharge Rated
  • 15, 20, or 30 Ampere Rated

Specifications

Specifications
Manufacturer Part Number GHQRSP1020
Manufacturer Eaton
Product Series GHQRSP
Family Series Eaton Circuit Breakers, GHQRSP Series
Description Eaton Type GHQRSP Circuit Breaker, Remote Controlled Solenoid, 120,120/240,277,480Y/277V, 65 kAIC at 120V, 14 kAIC at 480Y/277V, 20A
Poles 1
Current Rating 20 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Terminal Type Bolt-On / Box Lug
UL Standard 489
Approvals CSA, UL
Net Weight 0.755 lbs
Gross Weight 0.82 lbs