Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHQRSP2020 Eaton Circuit Breakers, GHQRSP Series, 2P 20A 277VAC 14kAIC Remote
MFG Item Number
GHQRSP2020
GHQRSP2020 Eaton Circuit Breakers, GHQRSP Series, 2P 20A 277VAC 14kAIC Remote
MFG Item Number
GHQRSP2020
This item cannot be canceled or returned
Description
Circuit Breakers, GHQRSP Series
2P 20A 277VAC 14kAIC Remote
GHQRSP Series Information
- One or Two Poles
- All UL Listed Circuit Breakers are High Intensity Discharge Rated
- 15, 20, or 30 Ampere Rated
Specifications
Specifications
| Manufacturer Part Number |
GHQRSP2020 |
| Manufacturer |
Eaton |
| Product Series |
GHQRSP |
| Family Series |
Eaton Circuit Breakers, GHQRSP Series |
| Description |
2P 20A 277VAC 14kAIC Remote Controlled 24VAC Solenoid |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GHQRSP2020
Eaton Circuit Breakers, GHQRSP Series