Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GHQRSPEL2015 Eaton Circuit Breakers, GHQRSPEL Series, Circuit Breaker
MFG Item Number
GHQRSPEL2015
GHQRSPEL2015 Eaton Circuit Breakers, GHQRSPEL Series, Circuit Breaker
MFG Item Number
GHQRSPEL2015
This item cannot be canceled or returned
Description
Circuit Breakers, GHQRSPEL Series
GHQRSPEL Series Information
Specifications
Specifications
| Manufacturer Part Number |
GHQRSPEL2015 |
| Manufacturer |
Eaton |
| Product Series |
GHQRSPEL |
| Family Series |
Eaton Circuit Breakers, GHQRSPEL Series |
| Description |
Eaton GHQ thermal magnetic circuit breaker, Solenoid Operated-Remote Controlled Emergency Circuit Breaker, Remote Controlled Solenoid, 277V, 65 kAIC at 240V, 14 kAIC at 277V, 15A |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
277 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
GHQRSPEL2015
Eaton Circuit Breakers, GHQRSPEL Series